Beli Freeze Dryer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Taitec Freeze DryerDeskripsi:These Freeze dryers are designed for easy combinations. Wide variety of options are available to correspond to various vessels.atribut:
- Volume Inside Chamber (L): Approx. 4 (Inner dia. 160x205mm)
- Vacuum Hose Connection Port (mm): For outer dia. φ22 (Rc 3/8 Thread on inner surface, Convertible to different dia.), a hose with an inner diameter of φ18 is basically used.
- Vacuum Release: Leakage port with filter on the side of the body (N2 Gas purge combined use, Hose attachment port, Pisco φ6 mm), automatically released by halting the vacuum pump.
- ULVAC Direct Drive Oil-Sealed Rotary Vacuum Pumpatribut:
- Power (V): Single Phase 100
- Teramoto Spare Part Wiper Lantaiatribut:
- Width (mm): 480
- AND Semi-Micro Analytical BalanceDeskripsi:Semi-micro Analytical Balance- Semi-Micro, 0.01 mg resolution up to 101 g (GH-252)- Adjustable (manual or automatic) response characteristics to help cope with the effect of drafts and vibrations- Automatic self calibration to maintain accuracy unde
- Retsch Test Sieve (Ayakan Uji)Deskripsi:Stainless steel sieve frame with high form stability. Application : separation, fractioning, particle size determination
- Retsch Sieve Shaker Electromagnetic (Mesin Pengayak Uji)atribut:
- Package Size (mm): 580x500x370
- Velp Solvent ExtractorDeskripsi:SER 148 Series - Solvent ExtractorsSolvent extraction system suitable for the separation of a substance or a group of elements from solid and semi-solid samples according to the Randall technique.- The reliable solution for solvent extractionThe SER 148/3 and SER 148/6 can be used to separate a substance or a group of elements from solid and semi-solid samples according to the Randall technique (consisting of Immersion, washing and solvent Recovery).As for the automatic version SER 158, the main field of application is the determination of the content of soluble products such as fats, detergents, plasticizers and pesticides in food, animal feeds, detergents, rubber and plastic formulas, pharmaceutical products, soil.The SER 148 Series is a semi-automatic solution with no compromises on operator safety (IP55) and solvent consumption also guaranteeing a limited cost per analysis.Combined to HU6 Hydrolysis Unit, is possible to use the same crucibles to prevent any possible sample loss between the two units.- Randall Method, Faster ResultsPerform single or multiple solvent extractions with Randall method, an improvement of Soxhlet technique, as hot solvents are used to speed up the analysis. In fact, the fast solubilization made by hot solvent permits a considerable reduction of the extraction time (approx. 90 minutes).The extraction is made by immersion of the sample in the boiling solvent, followed by a rinsing phase with cold solvent.Maximum reproducibility is ensured, as well as a high recovery rate of the solvent used.SER Series can be used with a wide range of sample types and with a variety of solvents, for increased flexibility.atribut:
- Reproducibility (RSD) (%): ≤ 1
- Max. Volume Extraction Cup (ml): 150
- Working Temperature (°C): 100 to 260
- Sample Quantity (g): from 0.5 to 15 (generally 2-3 g)
- 2 Display: Working Temperature/Settable Parameters
- Construction Material: Epoxy Painted Metal Structure
- Cooling Water (L/minute): 2
- Immersion Time (minute): 0 to 999
- Number of Programs: 29
- Recovery Time (minute): 0 to 999
- Solvent Recovery (%): 50 to 75
- Washing Time (minute): 0 to 999
- WIRASTAR Food Dehydrator 6 Tray (Pengering Makanan)Deskripsi:Food Dehydrator 6 Tray FDH-6Food Dehydrator 6 Tray FDH-6 ialah salah satu tipe Food Dehydrator merupakan alat yang digunakan untuk mengeringkan bahan makanan hingga susut dan menjadi makanan kering. Hasil bahan makanannya bisa di bilang mirip seperti keripik yang dibuat menggunakan vacuum frying. Alat ini biasa digunakan dalam pembuatan makanan kering atau keripik buah, dengan fungsinya yang dapat mengeringkan bahan makanan, tentunya alat ini menjadi sangat penting dalam industri makanan kering.atribut:
- Temperature Range (°C): 30-90
- Machine Size (cm): 32x39x25
- Packing Dimensions (cm): 44x37x31
- Integrated Power (W): 300
- Wire Rack Size (cm): 30x28 (6 trays)
- Maximum Power (W): 400
- OHAUS Centrifuge MicroDeskripsi:Frontier Micro centrifuges deliver high-speed operation for a range of essential lab applications, such as DNA/RNA preparation, ultrafiltration, and more. Biocontainment rotors enable research involving hazardous samples. Engineered with convenience of operation in mind, these centrifuges feature an intuitive interface, with all key parameters immediately accessible for observation and adjustment. The compact design saves valuable bench space in the lab.ApplicationsCentrifugationDisplayLCD, Backlight, single lineOperationAC Power (Included)ConstructionBrushless quiet motor, reliableDesign FeaturesHigh sample throughput,multi-safety control, personal program functionatribut:
- Maximum Capacity (Rotor) (mL): 48x1.5/2.0
- Maximum Relative Centrifuge Force (x g): 19080
- Dimensions LxHxW (mm): 380x245x280
- Rotor Recognition Method: Manual
- Working Environment (°C/%RH): 2 to 35/80% (Non-Condensing)
- Acceleration Time (s): 37; 110
- Aerosol tight: Not applicable
- Deceleration Time (s): 23; 492
- Voltage (V): 230
- Vibra High Class Semi Micro and Analytical BalanceDeskripsi:High Class Semi-micro andAnalytical BalanceFor Lab Professionals who Create theDistinguished AchievementViBRA LF series provides everything lab professionals need for daily weighing works. With 0.01mg readability up to130g weighing range and 0.1mg up to 220g, the user can experience reliable measurement operation in wide range of weighing applications ... simple weight measurement, percentage weighing, density measurement, etc… In every scene, ViBRA LF series promises excellent weighing performance which leads lab professionals to distinguished achievements.atribut:
- Power Source: AC 110/240V DC 5.9V
- Output: RS232C (D-sub 9p)
- Measuring System: Electro-magnetic force compensation sensor
- Tare: Full Weighing Range
- Display: Back-lit LCD (brighness adjustable in three levels)
- EC Type Approval: Available for all Model (Class 1)
- Capacity: 92g/220g
- Readability (d): 0.01 mg / 0.1 mg
- Linearity: +/- 0.03 mg/0.1 mg
- Stabilization time: 5.0sec/3.0sec
- Pan size: 80mm (diameter)
- Calibration: Internal & External
- Repeatability : 0.02 mg/0.1 mg
- AND Micro Analytical BalanceDeskripsi:Micro Analytical BalanceRealizing High Usability in Micro-level Weighing- Instant and smooth static elimination using a built-in fanless ionizer to ensure stable weighing- Large working space for better operability and a wider range of applicationsatribut:
- Sensitivity Drift (10°C-30°C) (ppm/°C): ±2 (when automatic self calibration is not used)
- KRISBOW Mesin Pengemas Teknologi Vakumatribut:
- Dimensions (mm): 330x260
- Dimensions (cm): 49x45x32
- HACH Spectrophotometer (Alat Uji Absorbansi Cahaya)Deskripsi:Expert water analysis made simple.Hach is committed to understanding your measurement needs in order to provide you and your lab with the right solution.How do you currently ensure the accuracy of your current measurements? Are your laboratory testing procedures optimized to save time and ensure accuracy?The DR3900 is designed to deliver accurate results quickly with Hach's innovative TNTplus® and LCK reagents, which are optimized around:• Sample preparation: reduced handling steps, precise dosing• Sample analysis: automatic test recognition, expiration date check, etc.• Utilization of the new Truecal™ software to eliminate lot to lot variation• Documentation of results: versatile data managementThe DR3900 is a benchtop visible spectrum (320 - 1100 nm), split beam spectrophotometer with over 220 pre-programmed methods optimized for laboratory water analysis. With your daily routine of water analysis in mind, the DR3900 spectrophotometer is optimized for safe processes and accurate results. Control-parameters like Ammonium, COD, Phosphate, Nitrate and many others are easy to perform. The handling of tests and spectrophotometer is well designed to avoid any errors in your water analysis.This instrument connects to Claros™, Hach’s innovative Water Intelligence System, enabling you to seamlessly connect and manage instruments, data, and process – anywhere, anytime. The result is greater confidence in your data and improved efficiency in your operations. To unlock the full potential of Claros, insist on Claros Enabled instruments.What's included?Includes: Spectrophotometer DR3900, adapter A for 1 in. round and 1 cm square cells, matched pair of 1 in. square glass sample cells, light shield, dust cover, printed basic user manual and benchtop power supply with 115 and 230V power cords.
- AQUA Elektronik Refrigerator 2 Door (Kulkas 2 Pintu)Deskripsi:AQUA Japan AQR-D270 kulkas tempered glass 2 pintu dengan Cosmetic Box untuk menyimpan alat rias. Teknologi Full Insulation berperan untuk mempercepat proses pendinginan. Inovasi 360° Air Flow yang dapat mengalirkan udara dingin secara merata sehingga temperature seragam di seluruh ruangan di bagian dalam fridge. Bigger Vegetable Box mampu menampung sayuran lebih banyak, cocok untuk Anda yang hobi memasak.Garansi Kompressor : 7 tahunGaransi Sparepart & jasa : 12 bulan
- ROBERTSHAW Ignition ControlsDeskripsi:Intermittent pilot ignition controls use a spark and pilot light to ignite the primary burner in a combustion heater. They reduce wear and tear on electric ignitors due to their limited runtime.atribut:
- Compatible with Series: Universal
- Control Voltage (VAC): 24
- Frequency (Hz): 50/60
- Minimum Operating Temperature (°F): -40
Daftar Harga Freeze Dryer Terbaru October 2026
| Taitec Freeze Dryer | Rp349.999.900 |
| AS ONE Freeze Drying Bottle | Rp2.999.900 |
| ULVAC Direct Drive Oil-Sealed Rotary Vacuum Pump | Rp15.999.900 |
| ULVAC Direct Drive Oil-Sealed Rotary Vacuum Pump | Rp13.999.900 |
| Teramoto Spare Part Wiper Lantai | Rp96.900 |
| AND Semi-Micro Analytical Balance | Rp50.999.900 |
| Retsch Test Sieve (Ayakan Uji) | Rp4.799.900 |
| Retsch Sieve Shaker Electromagnetic (Mesin Pengayak Uji) | Rp149.999.900 |
| Velp Solvent Extractor | Rp319.999.900 |
| WIRASTAR Food Dehydrator 6 Tray (Pengering Makanan) | Rp1.599.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)

























































































































































/b1P107025397-1.jpg)
/liP108070774-1.jpg)

/fvP107140571-1.jpg)
/OHAUS%20Centrifuge%20Micro/f7P109097547-2.jpg)



/mmP109131814-1.jpg)
/jtP108893713-3.jpg)
/P102172278-1.jpg)


/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)